Features
Pitch Diameter - Inch:
28.648
Inch - Metric:
Inch
Outside Diameter - Inch:
28.528
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
727.659
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2