PHP 31-T10-24RSB
Description
PHP 31-T10-24RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 31-T10-24RSB
BDI # 1292368
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.935
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
PHP 40-T10-24RSB
Description
PHP 40-T10-24RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-24RSB
BDI # 1292377
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.935
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore