PHP 168-14M-170TB
Description
PHP 168-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 168-14M-170TB
BDI # 1289803
Features
Pitch Diameter - Inch:
29.483
Inch - Metric:
Metric
Outside Diameter - Inch:
29.37
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.86
Mounting Method:
Bushed
Belt Width - Millimeter:
170