Page 1 of 2

Next

Compare
KM 11

COMPARE

KM 11

Description
KM 11 BEARING LOCKNUT

TIMKEN

Part # KM11

BDI # 1362309

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 1-5/8

COMPARE

SLD 1500 IN 1-5/8

Description
SLD 1500 IN 1-5/8 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-1-5/8

BDI # 599019

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 41.275
Length - Millimeter: 24
Other Features: 12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 1-11/16

COMPARE

SLD 1500 IN 1-11/16

Description
SLD 1500 IN 1-11/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-1-11/16

BDI # 599020

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 42.875
Length - Millimeter: 24
Other Features: 12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
SLD 1450 MM 45X75

COMPARE

SLD 1450 MM 45X75

Description
SLD 1450 MM 45X75 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1450-MM-45X75

BDI # 599356

Features

Component: Keyless Screw Locking Assembly
Series: SLD1450
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 45
Length - Millimeter: 33
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.299

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 45X75

COMPARE

SLD 2600 MM 45X75

Description
SLD 2600 MM 45X75 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-45X75

BDI # 598868

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 45
Length - Millimeter: 45
Other Features: 8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY