Page 1 of 16

Next

Compare
H35B23F X 3/4

COMPARE

H35B23F X 3/4

Description
H35B23F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH

TSUBAKI

Part # 35BS23HT 3/4

BDI # 916270

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 2.754
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.954
Other Features: With 2 Set Screw
Global Part Number GPN: 38571
Pitch Diameter - Millimeter: 69.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1BH23

COMPARE

PHS 06B-1BH23

Description
PHS 06B-1BH23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1BH23

BDI # 1284636

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.754
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.954
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 69.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1DSA23

COMPARE

PHS 06B-1DSA23

Description
PHS 06B-1DSA23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1DSA23

BDI # 1284716

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.754
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.954
Other Features: 15MM Plain Bore
Pitch Diameter - Millimeter: 69.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1DSTB23

COMPARE

PHS 06B-1DSTB23

Description
PHS 06B-1DSTB23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1DSTB23

BDI # 1284724

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.754
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.954
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 69.95
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P30-8M-50-1210 HT250

COMPARE

P30-8M-50-1210 HT250

Description
P30-8M-50-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112886

BDI # 255182

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY