PHP 19H100TB
Description
PHP 19H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 19H100TB
BDI # 1289246
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
76.8
Mounting Method:
Bushed