SW099/100 SPIDER WITH RING

COMPARE

SW099/100 SPIDER WITH RING

Description
SW099/100 SPIDER WITH RING CPLG ELEMENT

TIMKEN LOVEJOY

Part # SW099/100-SPIDER W/RING

BDI # 593600

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.08
Outside Diameter - Millimeter: 78.232

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 417In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SW099/100 SPIDER URETHANE RING

COMPARE

SW099/100 SPIDER URETHANE RING

Description
SW099/100 SPIDER URETHANE RING ; COUPLING ELEMENT

TIMKEN LOVEJOY

Part # SW099/100-SPIDER RING-URE

BDI # 595159

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.08
Outside Diameter - Millimeter: 78.232

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 626In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SW099/100 SNAP WRAP

COMPARE

SW099/100 SNAP WRAP

Description
SW099/100-SNAP WRAP

TIMKEN LOVEJOY

Part # SW099/100-SNAP WRAP ONLY

BDI # 592667

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.08
Outside Diameter - Millimeter: 78.232

Other Features: Components May or May Not Intermix Among Brands | Without Retaining Ring
Coupling Type: Jaw Coupling
Torque: 417In-Lbs

Price Inventory : Available to order
Loading Price
QTY