SW099/100 SPIDER URETHANE RING
Description
SW099/100 SPIDER URETHANE RING ; COUPLING ELEMENT
Part # SW099/100-SPIDER RING-URE
BDI # 595159
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
626In-Lbs
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Components May or May Not Intermix Among Brands | Without Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
SW099/100 SPIDER WITH RING
Description
SW099/100 SPIDER WITH RING CPLG ELEMENT
Part # SW099/100-SPIDER W/RING
BDI # 593600
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.08
Length Thru Bore - Millimeter:
29.21
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
73.025
Coupling Type:
Elastomeric Coupling
Torque:
429In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.08
Length Thru Bore - Millimeter:
29.21
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
73.025
Coupling Type:
Elastomeric Coupling
Torque:
429In-Lbs