Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.881
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35816
Pitch Diameter - Millimeter:
73.177
Mounting Method:
Rough Bore
2050B14H
Description
2050B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B14
BDI # 17158896
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.881
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573015
Pitch Diameter - Millimeter:
73.177
Mounting Method:
Rough Bore
PHS 50-2BH14
Description
PHS 50-2BH14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 50-2BH14
BDI # 24760219
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
LC099/100 COLLAR WITH SCREWS
Description
LC099/100 COLLAR WITH SCREWS
Part # LC099/100-COLLAR-W/SCREWS
BDI # 595498
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 417 | Urethane 626 | Hytrel/Bronze 1134In-Lbs
Width - Inch:
0