20H200 W/2 SNAP RING GRV MTO

COMPARE

20H200 W/2 SNAP RING GRV MTO

Description
20H200 W/2 SNAP RING GRV MTO

MARTIN SPROCKET & GR

Part # 20H200 W/2 SNAP RING GRV MTO

BDI # 25945517

Features

Pitch Diameter - Inch: 3.183
Flange Outside Diameter - Millimeter: 87.325
Inch - Metric: Inch
Outside Diameter - Inch: 3.129
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 80.848
Mounting Method: Rough Bore
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
TB20H100 1210T 28MM

COMPARE

TB20H100 1210T 28MM

Description
MARTIN SPROCKET & GR TB20H100 1210T 28MM

MARTIN SPROCKET & GR

Part # TB20H100 1210T 28MM

BDI # 23940399

Features

Pitch Diameter - Inch: 3.183
Flange Outside Diameter - Millimeter: 87.325
Inch - Metric: Inch
Outside Diameter - Inch: 3.129
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 80.848
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20H150 X 38MM 10MMX3.3MM KW 2SS

COMPARE

20H150 X 38MM 10MMX3.3MM KW 2SS

Description
20H150 X 38MM 10MMX3.3MM KW 2SS ; TIMING PULLEY

MARTIN SPROCKET & GR

Part # 20H150 X 38MM 10MMX3.3MM KW 2SS

BDI # 24855256

Features

Pitch Diameter - Inch: 3.183
Flange Outside Diameter - Millimeter: 87.325
Inch - Metric: Inch
Outside Diameter - Inch: 3.129
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 80.848
Mounting Method: Finished Bore
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
20H100 40MM

COMPARE

20H100 40MM

Description
MARTIN SPROCKET & GR 20H100 40MM

MARTIN SPROCKET & GR

Part # 20H100 40MM

BDI # 23927023

Features

Pitch Diameter - Inch: 3.183
Flange Outside Diameter - Millimeter: 87.325
Inch - Metric: Inch
Outside Diameter - Inch: 3.129
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 80.848
Mounting Method: Finished Bore
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
20H200 20MM KW/2SS

COMPARE

20H200 20MM KW/2SS

Description
20H200 20MM KW/2SS PULLEY ; STOCK TIMING PULLEY 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 20H200 20MM KW/2SS

BDI # 21445127

Features

Pitch Diameter - Inch: 3.183
Flange Outside Diameter - Millimeter: 87.325
Inch - Metric: Inch
Outside Diameter - Inch: 3.129
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 80.848
Mounting Method: Finished Bore
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY