Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed