CJ 38/45B HUB ALUMINUM RSB
Description
CJ 38/45B HUB ALUMINUM RSB
Part # CJ38/45B-HUB-AL-RSB
BDI # 1403136
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
80
Coupling Type:
Jaw Coupling
CJ38A-HUB-PM-1-1/8-1/4X1/8KW
Description
CJ38A-HUB-PM-1-1/8-1/4X1/8KW HUB ; 1-1/8" BORE
Part # CJ38A-HUB-PM-1-1/8-1/4X1/8KW
BDI # 23676538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
66.04
Coupling Type:
Jaw Coupling
LH200 HUB 1 1/8 1/4X1/8KW
Description
LH200 HUB 1 1/8 1/4X1/8KW ; HYDRAULIC COUPLING
Part # LH200-HUB-1-1/8-1/4X1/8KW
BDI # 20095191
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
27.432
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
66.04
Coupling Type:
Jaw Coupling
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
LH200 HUB 11T 16/32DP W/LINLOC
Description
LH200 HUB 11T 16/32DP W/LINLOC ; HYDRAULIC CJ JAW COUPLING
Part # LH200-HUB-11T 16/32DP-LLOC
BDI # 23204646
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
27.432
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
66.04
Coupling Type:
Jaw Coupling