Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
CJ 38/45B HUB ALUMINUM RSB
Description
CJ 38/45B HUB ALUMINUM RSB
Part # CJ38/45B-HUB-AL-RSB
BDI # 1403136
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
80
Coupling Type:
Jaw Coupling
CJ38A-HUB-PM-1-1/8-1/4X1/8KW
Description
CJ38A-HUB-PM-1-1/8-1/4X1/8KW HUB ; 1-1/8" BORE
Part # CJ38A-HUB-PM-1-1/8-1/4X1/8KW
BDI # 23676538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
66.04
Coupling Type:
Jaw Coupling
LH200 HUB 1 1/8 1/4X1/8KW
Description
LH200 HUB 1 1/8 1/4X1/8KW ; HYDRAULIC COUPLING
Part # LH200-HUB-1-1/8-1/4X1/8KW
BDI # 20095191
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
27.432
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
66.04
Coupling Type:
Jaw Coupling
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
48
Length - Millimeter:
24
Other Features:
12 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.945