Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.154
                        
        
                            Face Width - Millimeter:
                            
                                38.1
                        
        
                            Face Width - Inch:
                            
                                1.5
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.483
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P328M50-MPB
        
            Description
            
            P328M50-MPB SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
    
Part # P328M50-MPB
BDI # 610230
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.154
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                HTD Belt Style | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                577623
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
P328M20-1210
        
            Description
            
            P328M20-1210 SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
    
Part # P328M20-1210
BDI # 610226
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.424
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.154
                        
        
                            Face Width - Millimeter:
                            
                                22.225
                        
        
                            Face Width - Inch:
                            
                                0.875
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                577609
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
P32-8MGT-50
        
            Description
            
            P32-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
    
Part # 77085032
BDI # 1125631
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                89.992
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.154
                        
        
                            Face Width - Millimeter:
                            
                                53.34
                        
        
                            Face Width - Inch:
                            
                                2.1
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.483
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P328M50-H
        
            Description
            
            P328M50-H SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
    
Part # P328M50-H
BDI # 610229
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.154
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                577621
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49