Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.155
                        
        
                            Face Width - Millimeter:
                            
                                14.656
                        
        
                            Face Width - Inch:
                            
                                0.577
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
                        
        
                            Global Part Number GPN:
                            
                                577917
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
W328M22-H
        
            Description
            
            W328M22-H SYNCHRONOUS BELT PULLEY ; 8MM PITCH 32T 8M-22 BELT 22MM BELT WD
    
Part # W328M22-H
BDI # 612994
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.155
                        
        
                            Face Width - Millimeter:
                            
                                24.638
                        
        
                            Face Width - Inch:
                            
                                0.97
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
                        
        
                            Global Part Number GPN:
                            
                                577918
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
W328M35-H
        
            Description
            
            W328M35-H SYNCHRONOUS BELT PULLEY ; 8MM P 32T 35MM W BORED FOR H BUSHING
    
Part # W328M35-H
BDI # 612995
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.424
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.155
                        
        
                            Face Width - Millimeter:
                            
                                36.271
                        
        
                            Face Width - Inch:
                            
                                1.428
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
                        
        
                            Global Part Number GPN:
                            
                                577919
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
W328M60-MPB
        
            Description
            
            W328M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
    
Part # W328M60-MPB
BDI # 612996
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.155
                        
        
                            Face Width - Millimeter:
                            
                                63.652
                        
        
                            Face Width - Inch:
                            
                                2.506
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                HTD Belt Style | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                577920
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
W328M22-H
        
            Description
            
            W328M22-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756063
    
Part # W328M22-H
BDI # 24304219
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.155
                        
        
                            Face Width - Millimeter:
                            
                                24.638
                        
        
                            Face Width - Inch:
                            
                                0.97
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Bushed