PHP 66-T10-26RSB
Description
PHP 66-T10-26RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 66-T10-26RSB
BDI # 1292397
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.76
Mounting Method:
Rough Bore