Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
5J FLANGE 1/2 RSB NKW NO SETSCREW
Description
5J FLANGE 1/2 RSB NKW NO SETSCREW ; FLANGE CPLG HUB
Part # 5J-FLNG-1/2-RSB-NKW-NSS HOLE
BDI # 596605
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy or Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Bore - Millimeter:
53.975
Other Features:
Black Oxide Coated
5S 25MM 8X3.3MM KW
Description
5S 25MM 8X3.3MM KW FLANGE COUPLING HUB
Part # 5S-FLNG-25MMH7-8X3.3MMKW
BDI # 595235
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
47.752
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
5J 1/2 1/8X1/16 KW
Description
5J 1/2 1/8X1/16 KW FLANGE COUPLING HUB
Part # 5J-FLNG-1/2-1/8X1/16KW
BDI # 594275
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy or Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs