5S X 22MM
Description
5S X 22MM ELASTOMERIC HUB ; D-FLEX TYPE S NON RET
Part # 004861
BDI # 27314074
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.268
Length Thru Bore - Millimeter:
34
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
48
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
5S X 19MM FLANGE;004859
Description
5S X 19MM FLANGE ; 004859 ; SLEEVE CPLG FLANGE
Part # 004859
BDI # 23728337
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.268
Length Thru Bore - Millimeter:
34
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
48
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
5S X 24MM FLANGE;004862
Description
5S X 24MM FLANGE ; 004862 ; SLEEVE CPLG FLANGE
Part # 004862
BDI # 23728327
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.268
Length Thru Bore - Millimeter:
34
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
48
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.268
Length Thru Bore - Millimeter:
34
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
48
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
5SC-H X 28MM
Description
5SC-H X 28MM ELASTOMERIC HUB ; D-FLEX SPACER SHFT HUBS AND FLGS NON-RET
Part # 5SC-H X 28MM
BDI # 27299598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.268
Length Thru Bore - Millimeter:
28
Other Features:
Components May or May Not Intermix Among Brands | Sleeve | 4 Bolts
Hub Diameter - Millimeter:
48
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs