Page 1 of 7

Next

Compare
L/AL110 SPIDER SOX

COMPARE

L/AL110 SPIDER SOX

Description
L/AL110 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL110-SPIDER-SOX

BDI # 592693

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.313
Outside Diameter - Millimeter: 84.15

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 792In-Lbs

Price Inventory : In stock
Loading Price
QTY
AL110 1-1/8 1/4X1/8 KW

COMPARE

AL110 1-1/8 1/4X1/8 KW

Description
AL110 1-1/8 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL110-HUB-1-1/8-1/4X1/8KW

BDI # 593181

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
RRS110 1-1/8 5/16X5/32 KW

COMPARE

RRS110 1-1/8 5/16X5/32 KW

Description
RRS110 1-1/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # RRS110-HUB-1-1/8-5/16X5/32KW

BDI # 595662

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
RRS110 1-3/8 5/16X5/32 KW

COMPARE

RRS110 1-3/8 5/16X5/32 KW

Description
RRS110 1-3/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # RRS110-HUB-1-3/8-5/16X5/32KW

BDI # 594774

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL110 5/8 3/16X3/32 KW

COMPARE

AL110 5/8 3/16X3/32 KW

Description
AL110 5/8 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL110-HUB-5/8-3/16X3/32KW

BDI # 594825

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY