H35BTL26
        
            Description
            
            H35BTL26 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 26T TAPERLOCK W/HT
    
Part # 35BTB26H
BDI # 919567
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                3.111
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.314
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                79.02
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHS 06B-1A26
        
            Description
            
            PHS 06B-1A26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1A26
BDI # 1284560
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                3.111
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.314
                        
        
                            Pitch Diameter - Millimeter:
                            
                                79.02
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 06B-1B26
        
            Description
            
            PHS 06B-1B26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1B26
BDI # 1284641
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                3.111
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.314
                        
        
                            Other Features:
                            
                                12MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                79.02
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-3
                        
        
                            Pitch Diameter - Inch:
                            
                                3.111
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.314
                        
        
                            Other Features:
                            
                                Triplex Type
                        
        
                            Global Part Number GPN:
                            
                                569566
                        
        
                            Pitch Diameter - Millimeter:
                            
                                79.02
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
H35A26
        
            Description
            
            H35A26 SPROCKET ; NO.35 CHAIN 3/8" PITCH 26T A-PLATE W/HT
    
Part # 35A26
BDI # 913746
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                3.111
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.314
                        
        
                            Pitch Diameter - Millimeter:
                            
                                79.02
                        
        
                            Mounting Method:
                            
                                Rough Bore