SS110 HUB 5/8 RSB NKW NO SETSCREW
Description
SS110 HUB 5/8 RSB NKW NO SETSCREW
Part # SS110-HUB-5/8-RSB-NKW
BDI # 596829
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
Torque:
NBR 792 | Hytrel/Bronze 2268 | Urethane 1188 | Urethane JR 1090In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
LC110 42MM 12X3.3MM KW
Description
LC110 42MM 12X3.3MM KW HUB
Part # LC110-HUB-42MMH7-12X3.3MMKW
BDI # 596353
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
SS110 1-7/16 3/8X3/16 KW
Description
SS110 1-7/16 3/8X3/16 KW COUPLING HUB
Part # SS110-HUB-1-7/16-3/8X3/16KW
BDI # 19074098
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
L110 20MM 6X2.8MM KW
Description
L110 20MM 6X2.8MM KW COUPLING HUB ; 20MM BORE 84.328MM HUB DIA
Part # L110-HUB-20MMH7-6X2.8MMKW
BDI # 595271
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling