PHS 05B-1A32
Description
PHS 05B-1A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A32
BDI # 1284445
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.343
Pitch Diameter - Millimeter:
81.61
Mounting Method:
Rough Bore
PHS 05B-1B32
Description
PHS 05B-1B32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B32
BDI # 1284510
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.343
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
81.61
Mounting Method:
Rough Bore