Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed