Page 1 of 2

Next

Compare
KM 13

COMPARE

KM 13

Description
KM 13 BEARING LOCKNUT

TIMKEN

Part # KM13

BDI # 1362311

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 2

COMPARE

SLD 1500 IN 2

Description
SLD 1500 IN 2 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-2

BDI # 599024

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.346

Outside Diameter - Millimeter: 85
Bore - Millimeter: 50.8
Length - Millimeter: 24
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
SLD 1850 MM 55X85

COMPARE

SLD 1850 MM 55X85

Description
SLD 1850 MM 55X85 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1850-MM-55X85

BDI # 599072

Features

Component: Keyless Screw Locking Assembly
Series: SLD1850
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.346

Outside Diameter - Millimeter: 85
Bore - Millimeter: 55
Length - Millimeter: 33.503
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.319

Price Inventory : Available to order
Loading Price
QTY
SLD 1350 MM 55X85

COMPARE

SLD 1350 MM 55X85

Description
SLD 1350 MM 55X85 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1350-MM-55X85

BDI # 599226

Features

Component: Keyless Screw Locking Assembly
Series: SLD1350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.346

Outside Diameter - Millimeter: 85
Bore - Millimeter: 55
Length - Millimeter: 33.503
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.319

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 2-1/8

COMPARE

SLD 2600 IN 2-1/8

Description
SLD 2600 IN 2-1/8 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-2-1/8

BDI # 598906

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.346

Outside Diameter - Millimeter: 85
Bore - Millimeter: 53.975
Length - Millimeter: 64
Other Features: 8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 2.52

Price Inventory : Available to order
Loading Price
QTY