Page 1 of 2

Next

Compare
P19214M85-J

COMPARE

P19214M85-J

Description
P19214M85-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755834

TIMKEN

Part # P19214M85-J

BDI # 24302914

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P19214M115-4545

COMPARE

P19214M115-4545

Description
P19214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755827

TIMKEN

Part # P19214M115-4545

BDI # 24302900

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P19214M170-M

COMPARE

P19214M170-M

Description
P19214M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755830

TIMKEN

Part # P19214M170-M

BDI # 24302906

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P19214M85-4040

COMPARE

P19214M85-4040

Description
P19214M85-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755833

TIMKEN

Part # P19214M85-4040

BDI # 24302912

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P19214M115-M

COMPARE

P19214M115-M

Description
P19214M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755828

TIMKEN

Part # P19214M115-M

BDI # 24302902

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY