PHP 22H100RSB
Description
PHP 22H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22H100RSB
BDI # 1289208
Features
Pitch Diameter - Inch:
3.502
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Inch
Outside Diameter - Inch:
3.448
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
88.94
Mounting Method:
Rough Bore
PHP 22H150RSB
Description
PHP 22H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22H150RSB
BDI # 1289274
Features
Pitch Diameter - Inch:
3.502
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Inch
Outside Diameter - Inch:
3.448
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
88.94
Mounting Method:
Rough Bore
PHP 22H200RSB
Description
PHP 22H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22H200RSB
BDI # 1289339
Features
Pitch Diameter - Inch:
3.502
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Inch
Outside Diameter - Inch:
3.448
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
88.94
Mounting Method:
Rough Bore
PHP 22H150TB
Description
PHP 22H150TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22H150TB
BDI # 1289313
Features
Pitch Diameter - Inch:
3.502
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Inch
Outside Diameter - Inch:
3.448
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
88.94
Mounting Method:
Bushed
PHP 22H200TB
Description
PHP 22H200TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22H200TB
BDI # 1289377
Features
Pitch Diameter - Inch:
3.502
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Inch
Outside Diameter - Inch:
3.448
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
88.94
Mounting Method:
Bushed