PHP 35-8M-50RSB
        
            Description
            
            PHP 35-8M-50RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 35-8M-50RSB
BDI # 1289991
Features
        
                            Pitch Diameter - Inch:
                            
                                3.509
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                95
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.455
                        
        
                            Face Width - Millimeter:
                            
                                60
                        
        
                            Face Width - Inch:
                            
                                2.362
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                89.13
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 35-8M-85RSB
        
            Description
            
            PHP 35-8M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 35-8M-85RSB
BDI # 1290025
Features
        
                            Pitch Diameter - Inch:
                            
                                3.509
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                95
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.455
                        
        
                            Face Width - Millimeter:
                            
                                95
                        
        
                            Face Width - Inch:
                            
                                3.74
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                89.13
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 35-8M-20RSB
        
            Description
            
            PHP 35-8M-20RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 35-8M-20RSB
BDI # 1289919
Features
        
                            Pitch Diameter - Inch:
                            
                                3.509
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                95
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.455
                        
        
                            Face Width - Millimeter:
                            
                                28
                        
        
                            Face Width - Inch:
                            
                                1.102
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                89.13
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 35-8M-30RSB
        
            Description
            
            PHP 35-8M-30RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 35-8M-30RSB
BDI # 1289955
Features
        
                            Pitch Diameter - Inch:
                            
                                3.509
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                95
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.455
                        
        
                            Face Width - Millimeter:
                            
                                38
                        
        
                            Face Width - Inch:
                            
                                1.496
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                89.13
                        
        
                            Mounting Method:
                            
                                Rough Bore