KMTA 13

COMPARE

KMTA 13

Description
KMTA 13 BRG LOCKNUT

SKF

Part # KMTA 13

BDI # 1421665

Features

Thread Size: M65 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.465
Outside Diameter - Millimeter: 88
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 0.984
Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
P56-5MGT-15AL

COMPARE

P56-5MGT-15AL

Description
P56-5MGT-15AL SYNCHRONOUS PULLEY

GATES

Part # 78451556

BDI # 23125602

Features

Pitch Diameter - Inch: 3.504
Inch - Metric: Metric
Outside Diameter - Inch: 3.465
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 89
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P56-5MGT-09AL

COMPARE

P56-5MGT-09AL

Description
P56-5MGT-09AL SYNCHRONOUS PULLEY ; 88MM OD 89MM PITCH DIA 1.188" MAX BORE

GATES

Part # P56-5MGT-09AL

BDI # 23125554

Features

Pitch Diameter - Inch: 3.504
Inch - Metric: Metric
Outside Diameter - Inch: 3.465
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 89
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY