60BB13H 5/8
Description
60BB13H 5/8 IDLER SPROCKET ; 3/4" P 13T HT BALL BRG 5/8" BORE
Part # 60BB13H 5/8
BDI # 622670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
2060B13H
Description
2060B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B13
BDI # 17159066
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572639
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35854
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Rough Bore
PHS 60-1BH13
Description
PHS 60-1BH13 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 60-1BH13
BDI # 24760227
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
HB60A13X5/8 IDLER
Description
HB60A13X5/8 IDLER ; NON-RETURNABLE 3/4" P 13T BB 5/8" B
Part # 1297464
BDI # 330010
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width