SLD 1500 IN 2-3/8
Description
SLD 1500 IN 2-3/8 SHAFT LOCKING DEVICE
Part # SLD-1500-IN-2-3/8
BDI # 599028
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.531
Outside Diameter - Millimeter:
89.687
Bore - Millimeter:
60.325
Length - Millimeter:
24
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.945