2MR-15S-09
        
            Description
            
            2MR-15S-09 SYNCHRONOUS PULLEY ; 2MR P 15GROVES 9MM W
    
Part # 78426029
BDI # 1102603
Features
        
                            Pitch Diameter - Inch:
                            
                                0.376
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                14.097
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.356
                        
        
                            Face Width - Millimeter:
                            
                                10.185
                        
        
                            Face Width - Inch:
                            
                                0.401
                        
        
                            Belt Pitch:
                            
                                2 MM
                        
        
                            Other Features:
                            
                                Type 6FC
                        
        
                            Pitch Diameter - Millimeter:
                            
                                9.55
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
2MR-15S-06
        
            Description
            
            2MR-15S-06 SYNCHRONOUS PULLEY ; 2MR P 15GROVES 6MM W
    
Part # 78426004
BDI # 1102602
Features
        
                            Pitch Diameter - Inch:
                            
                                0.376
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                14.097
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.356
                        
        
                            Face Width - Millimeter:
                            
                                7.163
                        
        
                            Face Width - Inch:
                            
                                0.282
                        
        
                            Belt Pitch:
                            
                                2 MM
                        
        
                            Other Features:
                            
                                Type 6FC
                        
        
                            Pitch Diameter - Millimeter:
                            
                                9.55
                        
        
                            Mounting Method:
                            
                                Rough Bore