Page 1 of 3

Next

Compare
SLD 2600 MM 60X90

COMPARE

SLD 2600 MM 60X90

Description
SLD 2600 MM 60X90 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-60X90

BDI # 598872

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.543

Outside Diameter - Millimeter: 90
Bore - Millimeter: 60
Length - Millimeter: 64
Other Features: 10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 2.52

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 2-1/4

COMPARE

SLD 2600 IN 2-1/4

Description
SLD 2600 IN 2-1/4 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-2-1/4

BDI # 598908

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.543

Outside Diameter - Millimeter: 90
Bore - Millimeter: 57.15
Length - Millimeter: 64
Other Features: 10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 2.52

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 50

COMPARE

SLD 900 MM 50

Description
SLD 900 MM 50 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-50

BDI # 598945

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.543

Outside Diameter - Millimeter: 90
Bore - Millimeter: 50
Length - Millimeter: 27
Other Features: 8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 1.063

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 MM 60X90

COMPARE

SLD 1500 MM 60X90

Description
SLD 1500 MM 60X90 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-60X90

BDI # 598984

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.543

Outside Diameter - Millimeter: 90
Bore - Millimeter: 60
Length - Millimeter: 24
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 2-3/16

COMPARE

SLD 1500 IN 2-3/16

Description
SLD 1500 IN 2-3/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-2-3/16

BDI # 599026

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.543

Outside Diameter - Millimeter: 90
Bore - Millimeter: 55.575
Length - Millimeter: 24
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY