SLD 350 MM 80X91
Description
SLD 350 MM 80X91 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-350-MM-80X91
BDI # 599464
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.583
Outside Diameter - Millimeter:
91
Bore - Millimeter:
80
Length - Millimeter:
17
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.669