Features
        
                            Bore Profile:
                            
                                Bushed
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                3.65
                        
        
                            Length Thru Bore - Millimeter:
                            
                                33.274
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
                        
        
                            Hub Diameter - Millimeter:
                            
                                83.82
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                1456In-Lbs
                        
        
3 3V 365 SH
        
            Description
            
            3 3V 365 SH V-BELT SHEAVE ; 3 GROOVES 3.65" OD BUSHED
    
Part # 3 3V 365 SH
BDI # 618290
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.65
                        
        
                            Outside Diameter - Millimeter:
                            
                                92.71
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
                        
        
                            Global Part Number GPN:
                            
                                580811
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                3V
                        
        
                            Bushing Size:
                            
                                SH
                        
        
                            Number of Grooves:
                            
                                3
                        
        
RAPTOR 10HSB 1-1/8IN
        
            Description
            
            RAPTOR 10HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 3.3" HUB DIA SHAFT
    
Part # 015511
BDI # 20492173
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                3.65
                        
        
                            Length Thru Bore - Millimeter:
                            
                                47.752
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                83.82
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                1456In-Lbs
                        
        
2 3V 365 SH
        
            Description
            
            2 3V 365 SH V-BELT SHEAVE ; 2 GROOVES 3.65" OD BUSHED
    
Part # 2 3V 365 SH
BDI # 616539
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.65
                        
        
                            Outside Diameter - Millimeter:
                            
                                92.71
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
                        
        
                            Global Part Number GPN:
                            
                                581509
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                3V
                        
        
                            Bushing Size:
                            
                                SH
                        
        
                            Number of Grooves:
                            
                                2
                        
        
Features
        
                            Component:
                            
                                Spacer Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.65
                        
        
                            Outside Diameter - Millimeter:
                            
                                92.71
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 4 Bolt Coupling | Spool Spacer
                        
        
                            Coupling Type:
                            
                                Disc Coupling
                        
        
                            Torque:
                            
                                1575In-Lbs