PHS 35-1TB29
Description
PHS 35-1TB29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-1TB29
BDI # 1287433
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
0
Mounting Method:
Bushed
PHS 35-2TB29
Description
PHS 35-2TB29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-2TB29
BDI # 1287497
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
0
Mounting Method:
Bushed
H35B29 X 1/2 STB
Description
H35B29 X 1/2 STB ROLLER CHAIN SPROCKET ; 3/8" PITCH
Part # H35B29 X 1/2 STB
BDI # 21525077
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.67
Outside Diameter - Millimeter:
93.218
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
3L
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.67
Outside Diameter - Millimeter:
93.218
Bore - Millimeter:
15.875
Other Features:
Type 2
Global Part Number GPN:
16638
Mounting Method:
Finished Bore
Belt Series:
3L
Bushing Size:
No Bushing
Number of Grooves:
1