Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.68
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35792
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
2042B10H
Description
2042B10H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2042B10
BDI # 17159007
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.68
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573007
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
PHS 80-1BH10
Description
PHS 80-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1BH10
BDI # 24760708
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.68
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore