Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.713
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P60-5MGT-09AL
Description
P60-5MGT-09AL SYNCHRONOUS PULLEY ; 94.3MM OD 96MM PITCH DIA 1.188" BORE
Part # P60-5MGT-09AL
BDI # 23125556
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.713
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9