Page 1 of 11

Next

Compare
KMT 13

COMPARE

KMT 13

Description
KMT 13

SKF

Part # KMT 13

BDI # 1421644

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Outside Diameter - Millimeter: 95
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KMTA 14

COMPARE

KMTA 14

Description
KMTA 14

SKF

Part # KMTA 14

BDI # 1421666

Features

Thread Size: M70 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Outside Diameter - Millimeter: 95
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY
V170/150 HRB HUB VIVA 7392833

COMPARE

V170/150 HRB HUB VIVA 7392833

Description
V170/150 HRB HUB VIVA 7392833 ; NON RETURNABLE CPLG HUB

REXNORD

Part # V170/150 HRB HUB VIVA 7392833

BDI # 18146649

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 51
Other Features: Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter: 95
Coupling Type: Elastomeric Coupling
Torque: 308Nm

Price Inventory : In stock
Loading Price
QTY
ES 042 HUB

COMPARE

ES 042 HUB

Description
MAYR POWER TRANS. ES 042 HUB

MAYR POWER TRANS.

Part # ES 042 HUB

BDI # 20060352

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95
Hub Diameter - Inch: 3.74
Coupling Type: Elastomeric Coupling

Price Inventory : In stock
Loading Price
QTY

COMPARE

SGM55A HUB CI NR. SGMA055

Description
SATI SGM55A HUB CI NR. SGMA055

SATI

Part # SGM55A HUB CI NR. SGMA055

BDI # 1405571

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 94
Hub Diameter - Inch: 3.701
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY