Page 1 of 38

Next

Compare
L150 1-7/8 1/2X1/4 KW

COMPARE

L150 1-7/8 1/2X1/4 KW

Description
L150 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L150-HUB-1-7/8-1/2X1/4KW

BDI # 592753

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L150 1 1/4X1/8 KW

COMPARE

L150 1 1/4X1/8 KW

Description
L150 1 1/4X1/8 KW COUPLING HUB ; 1" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L150-HUB-1"-1/4X1/8KW

BDI # 592740

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L150 SPIDER HYTREL

COMPARE

L150 SPIDER HYTREL

Description
L150 SPIDER HYTREL COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L150-SPIDER-HYTREL

BDI # 1403115

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 3708In-Lbs

Price Inventory : In stock
Loading Price
QTY
AL150 SPIDER SOX

COMPARE

AL150 SPIDER SOX

Description
AL150-SPIDER-SOX

TIMKEN LOVEJOY

Part # AL150-SPIDER-SOX

BDI # 593190

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1450In-Lbs

Price Inventory : In stock
Loading Price
QTY
LC150 1-3/8 5/16X5/32 KW

COMPARE

LC150 1-3/8 5/16X5/32 KW

Description
LC150 1-3/8 5/16X5/32 KW HUB

TIMKEN LOVEJOY

Part # LC150-HUB-1-3/8-5/16X5/32KW

BDI # 592732

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY