24H100 X 1-1/4 KW 2SS STL
Description
24H100 X 1-1/4 KW 2SS STL TIMING PULLEY ; 1/2"PT 24T 1-1/4"BORE
Part # 24H100 X 1-1/4 KW 2SS STL
BDI # 24219549
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
TB24H150SS MTO TIMING PULLEY
Description
TB24H150SS MTO TIMING PULLEY
Part # TB24H150SS MTO TIMING PULLEY
BDI # 21585113
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed