8MX-39S-21
        
            Description
            
            8MX-39S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 3.91" PITCH DIA
    
Part # 77182039
BDI # 1117422
Features
        
                            Pitch Diameter - Inch:
                            
                                3.91
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                112.014
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.847
                        
        
                            Face Width - Millimeter:
                            
                                23.368
                        
        
                            Face Width - Inch:
                            
                                0.92
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
                        
        
                            Pitch Diameter - Millimeter:
                            
                                99.314
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX-39S-12
        
            Description
            
            8MX-39S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 39GROVES
    
Part # 77181039
BDI # 1117421
Features
        
                            Pitch Diameter - Inch:
                            
                                3.91
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                112.014
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.847
                        
        
                            Face Width - Millimeter:
                            
                                18.288
                        
        
                            Face Width - Inch:
                            
                                0.72
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                99.314
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.91
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                110.236
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.847
                        
        
                            Face Width - Millimeter:
                            
                                18.288
                        
        
                            Face Width - Inch:
                            
                                0.72
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                99.314
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.91
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                112.014
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.847
                        
        
                            Face Width - Millimeter:
                            
                                21.59
                        
        
                            Face Width - Inch:
                            
                                0.85
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                99.314
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.91
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                112.014
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.847
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                99.314
                        
        
                            Mounting Method:
                            
                                Bushed