PHS 06B-1A31
Description
PHS 06B-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A31
BDI # 1284566
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.707
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.87
Pitch Diameter - Millimeter:
94.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.707
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.87
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
94.15
Mounting Method:
Rough Bore
PHS 06B-1B31
Description
PHS 06B-1B31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B31
BDI # 1284651
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.707
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.87
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
94.15
Mounting Method:
Rough Bore
PHS 06B-1BH31
Description
PHS 06B-1BH31 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH31
BDI # 1284652
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.707
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.87
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
94.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.707
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.87
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
94.15
Mounting Method:
Rough Bore