Page 1 of 19

Next

Compare
W354

COMPARE

W354

Description
W354 WORM GEAR ; 2" FACE WD 3" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W354

BDI # 613008

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 18
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 3 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667181
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
C396

COMPARE

C396

Description
C396 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C396

BDI # 606860

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 32
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 76.2

Face Width - Inch: 3
Pitch: 3 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-11/16
Global Part Number GPN: 671413
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
S360

COMPARE

S360

Description
S360 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S360

BDI # 611861

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 20
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 76.2

Face Width - Inch: 3
Pitch: 3 DP
Other Features: Web with Lighten Holes Style | Type B2 | Minimum Bore 1-9/16
Global Part Number GPN: 671907
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
C372

COMPARE

C372

Description
C372 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C372

BDI # 606855

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 24
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 76.2

Face Width - Inch: 3
Pitch: 3 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-9/16
Global Part Number GPN: 671407
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
C375

COMPARE

C375

Description
C375 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C375

BDI # 606856

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 76.2

Face Width - Inch: 3
Pitch: 3 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-9/16
Global Part Number GPN: 671426
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY