RS50-HP-1-CL
Description
RS50-HP-1-CL CHAIN LINK ; 5/8" PITCH SPRING HOLLOW PIN
Part # 50HPCL
BDI # 905330
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Hollow Pin
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS50-NEP-1-CL
Description
RS50-NEP-1-CL CONNECTING LINK ; POR 50NT ANSI 0.625" CHAIN PITCH NEPTUNE
Part # 50NEPCL
BDI # 904551
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Neptune Series | Matte Grey Color
Global Part Number GPN:
602867
Chain Series:
Standard
RS50-NP-1-CL
Description
RS50-NP-1-CL CHAIN LINK ; 5/8" PITCH SPRING CLIP
Part # 50NPCL
BDI # 903282
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602676
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS50-LMD-1-CL
Description
RS50-LMD-1-CL CONNECTING LINK SC TYPE ; 5/8" PITCH LUBE FREE FOR DRIVE CHAIN
Part # 50LAMCL
BDI # 904673
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lambda Series | Maintenance Free
Chain Series:
Standard
Internal Special Features:
Self Lubricating | Sintered Bushing