RT 15 TENSIONER INCH BLUE
Description
RT 15 TENSIONER INCH BLUE
Part # RT-15-TENSNR IN
BDI # 21444636
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
2.52
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Galvanized Powder Metal
Other Features:
Blue | Fully Welded Steel Arm
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
1.77
RT H27 TENSIONER INCH BLUE
Description
RT H27 TENSIONER INCH BLUE
Part # RT-H-27-TENSNR IN
BDI # 23186368
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
4.25
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Powder Metal
Other Features:
Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.07
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
8.27
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Steel
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
5.12
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
5.512
Thread Size:
M20.5
Inch - Metric:
Metric
Material:
Cast Iron
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.74
RT N38 TENSIONER MM GALV
Description
RT N38 TENSIONER MM GALV
Part # RT-N-38-TENSNR MM GALV
BDI # 23187020
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
5.512
Thread Size:
M20.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.74