Page 1 of 2

Next

Compare
FATQ-1

COMPARE

FATQ-1

Description
FATQ-1 IDLER TENSIONER ; NON-RETURNABLE

BROWNING

Part # 1296904

BDI # 327172

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 7.5
Thread Size: 1-8
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 6 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.563

Price Inventory : Available to order
Loading Price
QTY
FFTQ-1

COMPARE

FFTQ-1

Description
FFTQ-1 FIXED FLANGE TIGHTENER ; NON-RETURNABLE 1-1/2" SHAFT 7-1/2" OAL

BROWNING

Part # 1296854

BDI # 327177

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 7.5
Thread Size: 1-8
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 6 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
SATQ-1

COMPARE

SATQ-1

Description
SATQ-1 IDLER TENSIONER ; NON-RETURNABLE

BROWNING

Part # 1296805

BDI # 327224

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 9.375
Thread Size: 1-8
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY
N5 TIGHTENER SHAFT

COMPARE

N5 TIGHTENER SHAFT

Description
N5 TIGHTENER SHAFT ; NON-RETURNABLE 1-1/2" DIA 4" USBL LEN

BROWNING

Part # 1296979

BDI # 327216

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 5.688
Inch - Metric: Inch
Material: Steel

Other Features: With Set Screw and Collar
Thread Size 2: Not Applicable
Thread Size 1: 1-8
Usable Length - Inch: 4
Product Name: Idler Shaft

Price Inventory : Available to order
Loading Price
QTY
N6 TIGHTENER SHAFT

COMPARE

N6 TIGHTENER SHAFT

Description
N6 TIGHTENER SHAFT ; 1-1/2" DIA 6" USBL LEN

BROWNING

Part # 1296987

BDI # 327217

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 7.688
Inch - Metric: Inch
Material: Steel

Other Features: With Set Screw and Collar
Thread Size 2: Not Applicable
Thread Size 1: 1-8
Usable Length - Inch: 6
Product Name: Idler Shaft

Price Inventory : Available to order
Loading Price
QTY