RT1001
Description
RT1001 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL
Part # RT1001
BDI # 17283387
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
5.37
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Rugged | Light Duty Rotary | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.76
RT1003
Description
RT1003 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL
Part # RT1003
BDI # 17283389
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
5.37
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Rugged | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.76
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable:
Non-Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2
N2 TIGHTENER SHAFT
Description
N2 TIGHTENER SHAFT ; 1" DIA 2-1/8" USBL LEN
Part # 1296946
BDI # 327209
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
3.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
2.125
Product Name:
Idler Shaft
N3 TIGHTENER SHAFT
Description
N3 TIGHTENER SHAFT ; 1" DIA 3-1/8" USBL LEN
Part # 1296953
BDI # 327211
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
3.125
Product Name:
Idler Shaft