RT1001
Description
RT1001 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL
Part # RT1001
BDI # 17283387
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
5.37
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Rugged | Light Duty Rotary | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.76
RT1003
Description
RT1003 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL
Part # RT1003
BDI # 17283389
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
5.37
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Rugged | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.76
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
8.24
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Rugged | Used for Idler Sprocket
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.76
LT1002
Description
LT1002 IDLER TENSIONER ; SLACK SIDE MOUNTED 3/8" SHAFT 5.36" OAL
Part # LT1002
BDI # 17283297
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
5.36
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Used for Idler Sprocket
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.31
LT1001
Description
LT1001 IDLER TENSIONER ; SLACK SIDE MOUNTED 3/8" SHAFT 5.36" OAL
Part # LT1001
BDI # 17283295
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
5.36
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Used for Idler Sprocket
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.31