Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
9 Degree 5 Minute Helix Angle | Minimum Bore 5/8
Global Part Number GPN:
667153
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
9 Degree 28 Minute Helix Angle | Minimum Bore 1/2
Global Part Number GPN:
667149
Pressure Angle:
14-1/2 Degree
W1240D
Description
W1240D WORM GEAR ; 3.333" PITCH DIA 12 DP 1/2" FACE WIDTH
Part # W1240D
BDI # 612871
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web Style | Minimum Bore 3/4
Global Part Number GPN:
667123
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 DP
Other Features:
Plain Style | Minimum Bore 1-1/4
Global Part Number GPN:
667170
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
9 Degree 28 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667113
Pressure Angle:
14-1/2 Degree