Page 1 of 5

Next

Compare
W8Q

COMPARE

W8Q

Description
W8Q WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W8Q

BDI # 613129

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: 18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667182
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W12Q

COMPARE

W12Q

Description
W12Q WORM GEAR ; 5/8" BORE 1" PITCH DIA 12 DP 1-1/8" FACE

MARTIN SPROCKET & GR

Part # W12Q

BDI # 612861

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: 18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667157
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W1230Q

COMPARE

W1230Q

Description
W1230Q WORM GEAR ; 12" P 14.5DEG PA 30T RH

MARTIN SPROCKET & GR

Part # W1230Q

BDI # 612869

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Plain Style | Minimum Bore 3/4
Global Part Number GPN: 667099
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
WG12Q

COMPARE

WG12Q

Description
WG12Q WORM GEAR ; 1.125" FACE WD 12" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # WG12Q

BDI # 612752

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: Hardened Overall | 18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667160
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W620Q

COMPARE

W620Q

Description
W620Q WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W620Q

BDI # 613092

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 3.333
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Plain Style | Minimum Bore 1
Global Part Number GPN: 667164
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY